₹2856.00
Ex VAT
₹3370.08
Inc VAT
Product Details
Product Specification
SSC215 - Black finish, heat treated blade and hardwood shaft. Bend resistant. Polypropylene 'YD' handle.
SSC215
Type: open socket.
Handle type: YD polypropylene.
Shaft: hardwood.
Blade material: carbon steel, powder coated, varnished.
Blade: (W)215mm x (H)300mm.
Overall length: 1020mm.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy Powder Coated Varnished |
Blade Length | 300mm |
Blade Material | Carbon Steel |
Blade Width | 215mm |
Brand | Rutland Contrators Tools |
EAN | 5036140158290 |
ECLASS Code | 21041001 |
Handle Length | 720mm |
Insulated | No |
Overall Length | 1020mm |
Product Type | Shovel |
Protection Features | Bend-resistant Rustproof |
Shaft Material | Wood |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |