₹11896.00
Ex VAT
₹14037.28
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium with a matt sandblasting finish.
Suitable for garage, workshop and home maintenance. Supplied in a fitted blow moulded plastic case.
Contents:
Hex sockets:
Standard 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm.
Deep Sockets 10, 11, 12, 13, 14, 15, 17, 19, 22mm.
Spark Plug Sockets M10 and M14.
Screwdriver bits:
Slotted 5 & 6mm. Crosspoint No.1, No.2, No.3, No.4.
Accessories:
Sliding T-handle, ratchet handle, swivel handle, 1/4" spinner handle, universal joint,
1/4" hex bit adaptor.
Attribute | Value |
---|---|
Bit Type | Phillips Slotted |
Brand | Senator |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140403543 |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
Number of Pieces | 40 |
Screwdriver Size | 5mm 6mm PH1 PH2 PH3 PH4 |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 6mm - 22mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |