noscriptKennedyPro 1/2in. Socket Set, Imperial, Set of 20 | Cromwell Tools
logo

KennedyPro

1/2in. Socket Set, Imperial, Set of 20

SKU:

KEN5827890K

₹20765.00

Ex VAT

₹24502.70

Inc VAT

IN STOCK (50+)

    Product Details

    Used most often in the automotive and aerospace industries, this 20 piece screwdriver bit set emphasises the optimum weight to strength ratio, which ensures the reliability and accessibility that is so important in this type of production environment. The set is designed for insertion and removal of fasteners and fixings using 1/2in. square drive tooling. The unique knurled body of the bit gives extra grip which is essential for a quick tool change when your hands are greasy/oily, whilst the chrome vanadium steel construction and chrome plated mirror finish and aluminium-free design makes for durability. All bits have ball retaining groove on each face of the square drive. The set is supplied in a robust plastic case.


    Features and Benefits
    • Fully chrome plated mirror finish for an easy tool clean
    • Ideal for automotive and aerospace industries
    • Ball retaining groove on each face of the square drive ensures a positive lock with fasteners
    • Manufactured from chrome vanadium steel for durability
    • Unique knurled body improves user grip even if hands are oily or greasy
    • Supplied in a plastic case for ease of storage, protection and transportation of your components
    • 20 piece set ensures you have the correct component to hand no matter the application


    Contents
    • Slotted: 8, 9, 12, 14, and 16mm
    • TX: T20, T25, T27, T30, T40, T45, T50, T55 and T60
    • Crosspoint: No.2, 3 and 4
    • PZ: No.2, 3 and 4


    Typical Applications
    • Engineering
    • Industrial
    • Automotive


    Standards
    • Conform to DIN standards


    Product Specification
    Attribute
    Value

    Bit Type

    Crosspoint Phillips Pozidriv Slotted TX

    Brand

    KennedyPro

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    5036140136984

    ECLASS Code

    21040218

    Finish/Coating

    Chrome-Plated

    Material

    Chrome Vanadium Steel

    MFR Part No.

    MS20TFCP

    Number of Pieces

    20

    Screwdriver Size

    Crosspoint No.2 Crosspoint No.3 Crosspoint No.4 Pozidriv No.2 Pozidriv No.3 Pozidriv No.4 Slotted 12mm Slotted 14mm Slotted 16mm Slotted 8mm Slotted 9mm

    Set Type

    Socket Set

    Size System

    Imperial

    Torx Bit Size

    T20 T25 T27 T30 T40 T45 T50 T55 T60

    UNSPSC Code

    27111703