₹6029.00
Ex VAT
₹7114.22
Inc VAT
Product Details
Product Specification
Product Documents
Fully chromed all steel handle with a thumb lever for reversing without having to remove the socket or accessory. Possesses a 3/8" square drive and has a quick-release action.
Features and Benefits
• Thumb lever allows the user to quickly reverse without having to change tools or accessory
• Manufactured from steel which makes for a hardy product
• 72 tooth ratchet drive makes easy work of fastening and loosening bolts
• Quick-release allows you to remove the wrench with ease
Typical Applications
• Automotive
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133310 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | 200mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |