noscriptKennedy-Pro 1in., Extension Bar, 200mm | Cromwell Tools
logo

Kennedy-Pro

1in., Extension Bar, 200mm

SKU:

KEN5829040K

₹6672.00

Ex VAT

₹7872.96

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality chrome vanadium with a fully polished finish.
    Knurled 'finger grip'.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1in.

    Drive Type

    Square

    EAN

    5036140137486

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Overall Length

    200mm

    Product Type

    Extension Bar

    UNSPSC Code

    27111700