noscriptKennedy-Pro 1/4in., Wobble Extension, 50mm | Cromwell Tools
logo

Kennedy-Pro

1/4in., Wobble Extension, 50mm

SKU:

KEN5824070K

₹511.00

Ex VAT

₹602.98

Inc VAT

IN STOCK (50+)

    Product Details

    Wobble
    In areas where clearance may be a problem the ‘wobble’ square drive can be used at an angle of up to 15°.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140131873

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Number of Pieces

    1

    Overall Length

    50mm

    Product Type

    Wobble Extension

    UNSPSC Code

    27111700