₹290.00
Ex VAT
₹342.20
Inc VAT
2 Variations Available
Product Details
Product Specification
These socket racks are the easy way to begin storing your 1/4in. square drive sockets. The product possesses both the socket rail and socket clips combined together for easy organisation. AVailable in two sizes.
Features and Benefits
• Available in two sizes to suit your needs
• Allows you to easily access your 1/4in. square drive sockets
• Simple way of keeping your components organised
• Supplied with both the rack and socket clips to allow you to immediately attach your sockets
Typical Applications
• Workshops
• Garages
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140138124 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Number of Pieces | 1 |
Overall Length | 220mm |
Product Type | Socket Rack |
UNSPSC Code | 27111700 |