₹311.00
Ex VAT
₹366.98
Inc VAT
3 Variations Available
Product Details
Product Specification
These 1/4in. square drive extension bars are manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Available in a variety of lengths all with a 1/4in square drive.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• Available in an array of sizes to suit your needs
• Polished finish repels dirt for an easy clean
• Aluminium free
Typical Applications
• Automotive
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140412637 |
ECLASS Code | 21040211 |
Overall Length | 150mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |