noscriptKennedy Screwdriver Bit, TX30, Torx, 10mm Hex | Cromwell Tools
logo

Kennedy

Screwdriver Bit, TX30, Torx, 10mm Hex

SKU:

KEN5738774K

₹255.00

Ex VAT

₹300.90

Inc VAT

OUT OF STOCK

    Product Details

    Available in a variety of sizes, these Kennedy® Torx® screwdriver bits have a hardness of 58 - 62HRC. Each screwdriver bit is manufactured from high alloy chrome molybdenum steel and can be used on both hand and power tools.


    Features and Benefits
    • Manufactured from chrome molybdenum steel for optimum resilience
    • All bits are hardened to 58-62HRC to ensure product longevity
    • Available in an array of sizes and specifications to suit your requirements
    • Suited for use with both hand and power tools for versatility of use


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Torx

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140124684

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    75mm

    Tip Size

    TX30

    UNSPSC Code

    27112814