₹158.00
Ex VAT
₹186.44
Inc VAT
2 Variations Available
Product Details
Product Specification
PZ
5/16" hex. with Desoutter style ball locator.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 5/16" Hex |
EAN | 5036140122802 |
ECLASS Code | 21040404 |
For Use With | Desoutter Shank Bit |
Overall Length | 53mm |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |