noscriptKennedy Screwdriver Bit, PH2, Phillips, 1/4" Hex | Cromwell Tools
logo

Kennedy

Screwdriver Bit, PH2, Phillips, 1/4" Hex

SKU:

KEN5738012K

₹153.00

Ex VAT

₹180.54

Inc VAT

IN STOCK (50+)

    Product Details

    These TiN (Titanium Nitride) coated crosspoint bits improve wear resistance as well as protecting gripping points from the rigors of repetitive use. For use with hand and power tools, the product is available in a range of sizes.


    Features and Benefits
    • TiN coating provides bolstered wear resistance
    • Available in a variety of sizes to suit your needs
    • Hardness of 58-62HRC for ultimate durability
    • Suitable to use with hand and power tools for versatility of use


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Product Specification
    Attribute
    Value

    Bit Material

    Titanium

    Bit Type

    Phillips

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140123748

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Special Features

    Wear Resistance

    Tip Size

    PH2

    UNSPSC Code

    27112814