₹390.00
Ex VAT
₹436.80
Inc VAT
Product Details
Product Specification
"With a 1/4in. square drive, these quick change hexagon nut setters possess a strong magnetic adhesion. Suited for use on hexagon headed screws, bolts and nuts, each product is manufactured from chrome vanadium steel and is compatible with impact drills and drivers.
Features and Benefits
• Quick change design makes it easy to switch accessories
• Magnetic nature allows them to have a positive lock with your tool and the fastener
• For use on hexagon headed screws, bolts and nuts for versatility
• Compatible with impact drills and drivers
• Available in a variety of metric sizes
Typical Applications
• Plumbing
• Automotive
• Construction
Attribute | Value |
---|---|
Bit Type | Socket |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140493582 |
ECLASS Code | 21040404 |
Overall Length | 65mm |
Tip Size | 8mm |
UNSPSC Code | 27112814 |