₹441.00
Ex VAT
₹520.38
Inc VAT
Product Details
Product Specification
160mm and 180mm paper scissors
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Paper |
EAN | 5036140239722 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Red |
Handle Material | Plastic |
Handle Shape | Straight/Symmetrical |
Overall Length | 160 180mm |
UNSPSC Code | 27111506 |