noscriptKennedy BI-MATERIAL GRIP SCISSORS SET (5PC) . | Cromwell Tools
logo

Kennedy

BI-MATERIAL GRIP SCISSORS SET (5PC)

SKU:

KEN5333900K

MPN:

.

₹1280.00

Ex VAT

₹1510.40

Inc VAT

OUT OF STOCK

    Product Details

    5 Piece Set, Contents:
    Slimline Scissors: 140mm and 165mm
    Offset Scissors: 190mm, 215mm and 245mm


    Product Specification
    Attribute
    Value

    Blade Material

    Stainless Steel

    Brand

    Kennedy

    Compatible Materials

    Textiles Thread

    EAN

    5036140239715

    ECLASS Code

    21040600

    End Shape

    Pointed

    Hand Preference

    Right Hand

    Handle Colour

    Black Red

    Handle Material

    Bi-Material

    Handle Shape

    Offset/Asymmetrical Straight/Symmetrical

    Number of Pieces

    5

    Overall Length

    140 165 190 215 245mm

    UNSPSC Code

    27111506