₹422.00
Ex VAT
₹497.96
Inc VAT
3 Variations Available
Product Details
Product Specification
The asymmetrical bi-material comfort handle design with hardened and ground steel blades allows the scissors to be used comfortably just above the work surface when cutting cloth in a straight line. The straight and curved blade tips are suitable for both long cuts and precise stitch cutting. Suited for right handed users only.
Features and Benefits
• Sharp stainless steel blades stay sharper for longer
• Bi-material handle is ergonomic yet highly durable
• These scissors are perfect for long cuts and precise stitch cutting
Typical Applications
• Ideal for general purpose cutting of materials
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Textiles |
EAN | 5036140250840 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Finish/Coating | Matte |
Hand Preference | Right Hand |
Handle Colour | Black Red |
Handle Material | Bi-Material |
Handle Shape | Offset/Asymmetrical |
Overall Length | 245mm |
Protection Features | Adhesive-resistant Corrosion-resistant Rust-Resistant |
UNSPSC Code | 27111506 |