₹184.00
Ex VAT
₹217.12
Inc VAT
Product Details
Product Specification
These plastic handled, efficient, lightweight plastic snips are ideal for cutting threads, wires, string, plastic pull straps and more. They have a finger hole for added stability while working.
Features and Benefits
• Lightweight plastic build
• Versatile usage
• Features a finger hole for extra stability
• Stainless steel blade
Typical Applications
• Cutting threads
• Wire
• String
• Plastic pull straps
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | String Thread Wire |
EAN | 5036140250758 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Red |
Handle Material | Plastic |
Handle Shape | Offset |
Overall Length | 125mm |
UNSPSC Code | 27111506 |