noscriptKennedy 8-in-1 Circlip Pliers, Smooth, Steel, 160mm | Cromwell Tools
logo

Kennedy

8-in-1 Circlip Pliers, Smooth, Steel, 160mm

SKU:

KEN5586750K

₹2481.00

Ex VAT

₹2927.58

Inc VAT

IN STOCK (50+)

    Product Details

    This four-piece circlip plier set is the comprehensive, all-around tool to have to hand when removing or replacing circlips both internally and externally, forming an 8 in 1 tool. With straight, 45° and 90° interchangeable heads and comfort grip handles. The set includes heads that are suited for both 1.2mm and 1.5mm circlip hole diameters, with one straight 1.2mm, one straight 1.5mm, one 45° 1.5mm and one 90° 1.2mm.


    Features and Benefits
    • Comfort grip handles for control and ease of use
    • Spring tensioned for precision and accuracy
    • Interchangeable heads allow you to adapt the tool to suit your exact needs
    • Has both internal and external capabilities via the interchangeable heads


    Typical Applications
    • Engineering
    • Automotive
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140010109

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    60mm

    Jaw Material

    Steel

    Jaw Opening

    0 - 22mm

    Jaw Style

    Smooth

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    160mm

    Special Features

    Interchangeable Head Spring Tensioned

    Type

    Circlip Pliers

    UNSPSC Code

    27112100

    VDE

    No