₹5449.00
Ex VAT
₹6429.82
Inc VAT
Product Details
Product Specification
Contents: Adjustable Wrench 150mm, Diagonal Cutters 160mm & Combination 160mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140119017 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | PVC |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 160mm |
Type | Diagonal Cutting Pliers |
UNSPSC Code | 27112100 |
VDE | No |