noscriptKennedyPro 150mm, Non-Sparking Combination Pliers | Cromwell Tools
logo

KennedyPro

150mm, Non-Sparking Combination Pliers

SKU:

KEN5753800K

₹11443.00

Ex VAT

₹13502.74

Inc VAT

IN STOCK (13)

    Product Details

    Linesman Pliers
    Serrated jaws for gripping nuts, bolts, studs etc. with side cutter and slip guard safety handles.


    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140125100

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Aluminium-Bronze

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    Yes

    Number of Pieces

    1

    Overall Length

    150mm

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    No