₹2389.00
Ex VAT
₹2819.02
Inc VAT
Product Details
Product Specification
Suitable for emulsion, exterior and masonry paints on rough surfaces, can also be used with vinyl silk, vinyl matt, stucco, concrete, brickwork, light pebble dash and textured surfaces. To fit KENNEDY
230mm wide bird cage pattern rollers.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045866 |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Long |
Roller Core Diameter | 44mm |
Roller Length | 9.0in. |
Sleeve Material | Sheepskin |
Suitable Paint Types | Acrylic Emulsion |
Surfaces | Rough |
UNSPSC Code | 31211906 |