noscriptKennedy-Pro 1in., Flat, Synthetic Bristle, Angle Brush, Handle Rubber . | Cromwell Tools
logo

Kennedy-Pro

1in., Flat, Synthetic Bristle, Angle Brush, Handle Rubber

SKU:

KEN5336764K

MPN:

.

₹257.00

Ex VAT

₹303.26

Inc VAT

IN STOCK (50+)

    Product Details

    A range of long lasting synthetic filament paint brushes specifically designed for the professional. Designed with the purpose of achieving very fine finishes with all paints, these brushes are available in a range of sizes from 1/2" to 4". Each product also features a cushioned rubber grip handle.


    Features and Benefits
    • Cushioned rubber grip handles increase user comfort and bolster grip quality
    • Synthetic filaments are hard wearing and long lasting
    • Leaves a professional finish with a smooth profile
    • Available in a range of sizes to ensure you find the correct size for your needs


    Typical Applications
    • Ideal for use with all paints and specifically suited for painters, decorators, construction workers and DIY enthusiasts to leave a professional finish


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Bristle Material

    Synthetic

    Bristle Shape

    Flat

    Brush Length

    50mm

    Brush Type

    Angle Brush

    Brush Width

    1in.

    EAN

    5036140241725

    ECLASS Code

    21041102

    Handle Material

    Rubber

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904