₹2526.00
Ex VAT
₹2829.12
Inc VAT
Product Details
Product Specification
This beechwood mallet boasts a traditional carpenter's pattern, with a tapered mortice shaft and a head with angled striking faces. Designed for hammering wood without damaging the workpiece, the product is manufactured from solid beechwood.
Features and Benefits
• Traditional carpenter's pattern for ease of use
• Produced from solid beechwood to deliver impactful blows
• Angled striking faces for a clean and even blow
• Tapered mortice shaft for user comfort and grip
Typical Applications
• Construction
• Joinery
• Carpentry
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140144491 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 75x55mm |
Head Material | Wood |
Head Shape | Square |
Head Weight | 520g |
Overall Length | 305mm |
Type | Mallet |
UNSPSC Code | 27111601 |