noscriptKennedy 3" A/F IMPACT SOCKET 1" SQ DR | Cromwell Tools
logo

Kennedy

3" A/F IMPACT SOCKET 1" SQ DR

SKU:

KEN5835950K

₹11352.00

Ex VAT

₹13395.36

Inc VAT

IN STOCK (2)

    Product Details

    1” Drive Inch Size, Standard Length, 6-Point
    Conform to: SAE, USA Federal Standard GGG-W-660A.


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    EAN

    5036140141421

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704