₹2403.00
Ex VAT
₹2835.54
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
EAN | 5036140140912 |
ECLASS Code | 21040218 |
Socket Size | 29mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |