₹2416.00
Ex VAT
₹2850.88
Inc VAT
Product Details
Product Specification
Possessing a 1 inch square drive, these deep lengths, 6-point impact sockets are ideal for loosening and securing fasteners where deep-reaching action is needed. Each socket is manufactured from high-quality chrome molybdenum steel and finished with a black oxidised coating before being laser etched with permanent size markings. Available in a host of sizes to suit your requirements.
Features and Benefits
• Permanent laser-etched markings on the socket denote the size for easy identification of the correct size when working
• Manufactured from chrome molybdenum steel for maximum durability and a robust product
• Black oxidised finish protects the socket against corrosion as well as more general wear and tear
• Available in an array of imperial sizes to suit your needs
Typical Applications
• Automotive
• Engineering
• Construction
Standards
• SAE
• USA Federal Standard GGG-W-660A
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
EAN | 5036140141735 |
ECLASS Code | 21040218 |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |