logo

Kennedy

14mm Impact Socket, 1/4in. Square Drive

SKU:

KEN5830720K

₹277.00

Ex VAT

₹326.86

Inc VAT

IN STOCK (40)

    Product Details

    1/4” Drive Metric, Standard Length, 6-Point
    Conform to: DIN 3129.


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/4in.

    EAN

    5036140138254

    ECLASS Code

    21040218

    Socket Size

    14mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704