₹2074.00
Ex VAT
₹2447.32
Inc VAT
Product Details
Product Specification
1” Drive Inch Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
EAN | 5036140141223 |
ECLASS Code | 21040218 |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |