noscriptKennedy 1 in, Extension Bar, 100mm, Chrome Molybdenum 24083304 | Cromwell Tools
logo

Kennedy

1 in, Extension Bar, 100mm, Chrome Molybdenum

SKU:

KEN5839133K

MPN:

24083304

₹3956.00

Ex VAT

₹4668.08

Inc VAT

IN STOCK (50+)

    Product Details

    Extension Bar
    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Accessory Type

    Extension Bar

    Brand

    Kennedy

    Drive Size

    1 in

    ECLASS Code

    21040211

    Finish/Coating

    Black Oxide

    Material

    Chrome Molybdenum

    Overall Length

    100mm

    Size System

    Imperial Metric

    UNSPSC Code

    27111704