₹3038.00
Ex VAT
₹3584.84
Inc VAT
Product Details
Product Specification
This flexi flush cutting saw is suitable for precise cutting in confined areas or around obstructions. The product possesses a 20TPI flexible alloy steel blade, which cuts on the pull stroke. Finished with a polished wooden handle and brass ferrule.
Features and Benefits
• Flexible alloy steel blade is robust and produces a clean cut
• Polished wooden handle bolsters user comfort and grip when using
• Brass ferrule holds the blade firmly in place with the handle
• Suited for precise cutting in confined spaces
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140144408 |
ECLASS Code | 21042201 |
Handle Material | Wood |
Insulated | No |
Saw Tooth Size | 20TPI |
Type | Tenon Saw |
UNSPSC Code | 27111508 |