noscriptYamoto Junior Hacksaw, 150mm, Blade HSS . | Cromwell Tools
logo

Yamoto

Junior Hacksaw, 150mm, Blade HSS

SKU:

YMT5380300K

MPN:

.

₹392.00

Ex VAT

₹462.56

Inc VAT

OUT OF STOCK

    Product Details

    Featuring an aluminium handle and tension adjustment screw, this junior hacksaw is supplied with a 150mm (6") general purpose blade.


    Product Specification
    Attribute
    Value

    Blade Length

    150mm

    Blade Material

    HSS

    Brand

    Yamoto

    Compatible Materials

    Plastic

    EAN

    5036140243446

    ECLASS Code

    21042201

    Frame Material

    Steel

    Handle Material

    Die Cast Aluminium

    Handle Shape

    D-shape

    Includes

    N/A

    Insulated

    No

    Overall Length

    230mm

    Positions

    N/A°

    Saw Tooth Size

    N/ATPI

    Tension Adjustment Style

    Manual

    Throat Depth

    60mm

    Type

    Junior Hacksaw

    UNSPSC Code

    27111508