₹782.00
Ex VAT
₹922.76
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These knife files possess two equal surfaces, tapered to a knife point. The tools are used for filing and deburring narrow grooves, slits and gear-teeth. Used principally by tool and die makers on work having acute angles, the products are unhandled and can deliver various cuts depending on your selection.
Features and Benefits
• Available in a variety of specifications to deliver various cuts depending on your needs
• Two equal surfaces for double the usage
• Tapers to a point for accurate filing and deburring
Typical Applications
• Construction
• Engineering
Standards
• GGG-f-325b
• BS 498:1990
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091122 |
ECLASS Code | 21042102 |
File Thickness | 5.0-1.5mm |
Handle Material | No Handle Included |
Material Application | Hard Plastics Non-Ferrous Metals |
MFR Part No. | KB08KN01 |
Overall Length | 200mm |
Overall Width | 22.3mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Knife |
Type of Cut | Bastard |
UNSPSC Code | 27111929 |