logo

Kennedy

140mm (5-1/2") Round Cut 4 Needle File

SKU:

KEN0315240K

₹167.00

Ex VAT

₹197.06

Inc VAT

IN STOCK (50+)

    Product Details

    Available in 14cm and 16cm lengths and a complete range of shapes.


    Features and Benefits
    • Use for fine filing, polishing and finishing jobs
    • For soft and hard metals
    • Round, knurled metal handle


    Standards Met
    • Manufactured to BS 498:1990


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140059832

    ECLASS Code

    21042102

    Handle Material

    Metal

    Overall Length

    140mm

    Product Type

    Needle File

    Standards Met

    Manufactured to BS498:1990

    Type

    Round

    Type of Cut

    Cut 4

    UNSPSC Code

    27111929