noscriptKennedy 3/4"X3' Drain Rod - Universal | Cromwell Tools
logo

Kennedy

3/4"X3' Drain Rod - Universal

SKU:

KEN5887240K

₹790.00

Ex VAT

₹932.20

Inc VAT

IN STOCK (45)

    Product Details

    Use for cleaning and unblocking drains, pipes and sewers. A range of accessories are also available including drop scrapers, double worm screws and plungers. Manufactured from polypropylene fitted with solid brass joints securely fitted with brass rivets. Rods are strong, durable and rigid with the right amount of drain rod flexibility.


    Universal: rods fitted with this type of joint should only be rotated in a clockwise direction.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diameter

    20mm

    EAN

    5036140035416

    ECLASS Code

    22150200

    Joint Type

    Universal

    Length

    900mm

    Material

    Polypropylene

    Type

    Rod

    UNSPSC Code

    20111610