₹11836.00
Ex VAT
₹13966.48
Inc VAT
6 Variations Available
Product Details
Product Specification
The small parts storage cabinet from Kennedy® is manufactured from heavy gauge steel and features impact resistant transparent polypropylene drawers, which allows for contents to be viewed when the drawer is closed.
Features and Benefits
• Powder coated steel finish for corrosion resistance and durability
• An integrated lip on the rear of each drawer allows it to be opened fully without falling out
• Cabinets can be stacked or mounted to the wall to maximise use of storage space
Typical Applications
• Workshop
• Factory
• Warehouse
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140062986 |
Number of Compartments | 36 |
Overall Height | 551mm |
Overall Width | 306mm |
Product Material | Polypropylene Powder Coated Steel |
Type | Parts Organiser |
UNSPSC Code | 24112401 |