noscriptKennedy Cold Chisel Set, Chrome Vanadium Steel, 150mm/200mm/250mm, 3 Piece | Cromwell Tools
logo

Kennedy

Cold Chisel Set, Chrome Vanadium Steel, 150mm/200mm/250mm, 3 Piece

SKU:

KEN5057160K

₹3819.00

Ex VAT

₹4506.42

Inc VAT

IN STOCK (50+)

    Product Details

    Used for cutting and chipping cold metals and brickwork, these 3 piece cold chisel sets are manufactured from high-quality octagonal chrome vanadium steel with a ground cutting edge. For use on brickwork, masonry and cold metals.


    Features and Benefits
    • Manufactured from chrome vanadium steel for durability
    • 3 piece sets ensure you have suitable options o suit a variety of applications
    • Supplied in a plastic wallet for convenience


    Typical Applications
    • Construction
    • Auomotive


    Standards
    • ASME B107.47M-1998


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Brand

    Kennedy

    EAN

    5036140025516

    ECLASS Code

    21040605

    End Type

    Chisel

    Handle Material

    Steel

    Number of Pieces

    3

    Overall Length

    150 200 250mm

    Product Type

    Cold Chisel

    Shank Shape

    Hexagonal

    Standards Met

    ASME B107.47M-1999

    UNSPSC Code

    27111901