₹533.00
Ex VAT
₹628.94
Inc VAT
Product Details
Product Specification
Product Documents
This cylinder type edge finder is designed for fast, accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.
Features and Benefits
• Manufactured from hardened tool steel making for a highly resilient product
• Works on a variety of surfaces for versatility
• Highly accurate for optimum results
Typical Applications
• Automotive
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Body Diameter | 10mm |
Brand | Kennedy |
Contact Diameter | 10mm |
EAN | 5036140110786 |
ECLASS Code | 23049190 |
Overall Length | 75mm |
Shank Diameter | 10mm |
Stem Type | Parallel-ended |
Tool Type | Edge Finder |
UNSPSC Code | 23153013 |