noscriptKennedy Stem Parallel-ended, Double Edge Finder, 0.2in | Cromwell Tools
logo

Kennedy

Stem Parallel-ended, Double Edge Finder, 0.2in

SKU:

KEN5181460K

₹665.00

Ex VAT

₹784.70

Inc VAT

IN STOCK (50+)

    Product Details

    This cylinder type edge finder is suitable for fast and accurate work location. Made from tool steel and hardened all over, the product can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.


    Features and Benefits
    • Made from tool steel and hardened all over for durability
    • For fast accurate work location
    • Can be used on a variety of surfaces


    Typical Applications
    • Manufacturing
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110830

    ECLASS Code

    23049190

    Overall Length

    85mm

    Shank Diameter

    0.2in.

    Stem Type

    Parallel-ended

    Tool Type

    Double Edge Finder

    UNSPSC Code

    23153013