₹2885.00
Ex VAT
₹3404.30
Inc VAT
Product Details
Product Specification
Suitable for use on most engines, from cars to commercial vehicles and most motorcycles. Large, easy to read dual calibrated colour coded scale. Suitable for all types of spark plugs. Can be used on crankshaft seals in two-stroke engines. Suitable for testing and finding fault in petrol engines with spark misfires, poor engine compression, weak/rich mixture, ignition over advanced/retarded, inlet manifold and carburettor air leaks, incorrect valve timing and poor fuel economy. Can be used for carburettor balancing, checking turbo boost pressure up to 0.7 bar and fuel pump.
Attribute | Value |
---|---|
Additional Features | Suitable for all types of spark plugs |
Applications | Petrol engines |
Brand | Kennedy |
EAN | 5036140022027 |
ECLASS Code | 21049090 |
Includes | Gauge; "T" adaptor and (2) Cone adaptors |
MFR Part No. | 215133SB |
Number of Pieces | 4 |
Product Type | Vacuum & Fuel Pump Tester |
Suitable for the following engines | For most engines |
UNSPSC Code | 27140000 |
Weight Each | 300g |