₹1767.00
Ex VAT
₹2085.06
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Available in Female to Male and Female to Female fitting.
Pressure range: 0 to +10bar.
Temperature range: -25 to +90°C.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140103108 |
Thread Type | Female Male |
UNSPSC Code | 40141619 |