noscriptPF Couplings | Cromwell Tools
logo

PCL

PF Couplings

9 Variations

Designed to offer a competitive alternative to the genuine Schrader range.
Nominal Bore: 5mm
Flow rate @ 6 bar - 2,200 l/min
Maximum working pressure: 35 bar / 508 psi
Adaptors: PF Series