noscriptKF Couplings | Cromwell Tools
logo

PCL

KF Couplings

3 Variations

This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.
Nominal Bore: 7.6mm
Flow rate @ 6 bar - 2,100 l/min
Maximum working pressure: 35 bar / 508 psi
Adaptors: KF Series
Interchangable: Cejn 314/315,Nitto Kohki 200, Rectus 13