noscriptKF Couplings | Cromwell Tools
logo

PCL

KF Couplings

6 Variations

This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.

-Nominal Bore: 7.6mm
-Flow rate @ 6 bar - 2,100 l/min
-Maximum working pressure: 35 bar / 508 psi
-Adaptors: KF Series
-Interchangable: Cejn 314/315,Nitto Kohki 200, Rectus 13

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2