noscriptKF Adaptor Tailpieces | Cromwell Tools
logo

PCL

KF Adaptor Tailpieces

2 Variations

For use with the KF Series coupling range.
Nominal Bore: 7.6mm
Flow rate @ 6 bar -117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: KF Series