₹13958.00
Ex VAT
₹16470.44
Inc VAT
3 Variations Available
Product Details
Product Specification
Free air flow rate at 7bar/100psi:
110cfm (3080ltr/min).
Female Threaded
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875040295 |
ECLASS Code | 27294290 |
MFR Part No. | ACS201 |
Product Type | Couplings |
Thread Size | 1/2in. |
Thread Type | Female |
UNSPSC Code | 27131613 |