noscriptPCL AC71EF XF COUPLINGS Rp3/8 FEMALE | Cromwell Tools
logo

PCL

AC71EF XF COUPLINGS Rp3/8 FEMALE

SKU:

PCL2591981M

₹3534.00

Ex VAT

₹4170.12

Inc VAT

IN STOCK (36)

    Product Details

    A heavy duty design to meet the demands of all manufacturing and end user applications. Offering superior flow characteristics - free air flow at 7bar/100psi : 135cfm (3820ltr/min). Quick release action with corrosion resistant plating compatible with European adaptor styles CEJN320, RECTUS 25 and 26 series.


    Features and Benefits
    • High flow rate of 130cfm @ 100psi to enhance tool efficiency
    • Hardened steel construction makes for overall durability of the components
    • Corrosion resistant finish bolsters product longevity
    • Steel shoulder prevents accidental disconnection and ensures positive lock
    • The Euro standard adaptor profile is compatible with XF Adaptors
    • Each coupling is date stamped to increase traceability and increase quality performance
    • Blue PCL silicone band ensures the authenticity of the product


    Typical Applications
    • Automotive
    • Engineering
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875160054

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC71EF

    Thread Size

    3/8in.

    Thread Standard

    BSPT

    Thread Type

    Female

    UNSPSC Code

    27131613