₹592.00
Ex VAT
₹698.56
Inc VAT
Product Details
Product Specification
For use with the KF Series coupling range.
Nominal Bore: 7.6mm
Flow rate @ 6 bar -117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: KF Series
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875081953 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AA7811 |
Product Type | Couplings |
Thread Size | 8mm |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |