₹858.00
Ex VAT
₹1012.44
Inc VAT
Product Details
Product Specification
Product Documents
Compatible with the range of standard Kobe adaptors. Steel construction. Ideal for use in engineering/workshop environment.
Features and Benefits
• To use in connection with air tools
Attribute | Value |
---|---|
Brand | Kobe Red Line |
EAN | 5036140088832 |
ECLASS Code | 27294290 |
Material | Steel |
Product Type | Coupler Body |
Surface Finish | Passivated Zinc |
Thread Size | 1/4in. |
Thread Type | Male |
UNSPSC Code | 27131613 |