₹436.00
Ex VAT
₹514.48
Inc VAT
Product Details
Product Specification
Manufactured from Grade 8.8 steel, these threaded rods are suited for attaching large parts together. Available in metric sizes from M5 up to M64, the product has many applications in the industrial sector.
Features and Benefits
• Can be purchased with a thread size of M5 all the way up to M64 for broadened scope of use
• Manufactured from Grade 8.8 steel for optimum resilience
• Available in a range of metric sizes to suit your exact needs
Typical Applications
• DIY
• Construction
• Engineering
Standards
• DIN 976-1A
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | 8.8 |
Leading Standard | DIN 976-1A |
Length | 1000mm |
Material | Steel |
Product Type | Threaded Rod |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M12 |
UNSPSC Code | 31161618 |