noscriptQualfast M36x1M MILD STEEL STUDDING | Cromwell Tools
logo

Qualfast

M36x1M MILD STEEL STUDDING

SKU:

QFT6390360K

₹4320.00

Ex VAT

₹5097.60

Inc VAT

OUT OF STOCK

    Product Details

    Made from Grade 4.6 mild steel with a plain finish, this range of screwed studding is ideal for stabilising concrete or wood as well as threading two components together. Each product is colour-coded at each end of length for easy identification and has a right hand thread. Available in a range of sizes.


    Features and Benefits
    • Colour coded ends allow for easy identification of the correct product size
    • Available in a variety of thread sizes to suit your particular applications
    • Mild steel construction is durable and robust


    Typical Applications
    • Construction
    • Engineering
    • DIY


    Standards
    • DIN 975
    • DIN 6334


    Product Specification
    Attribute
    Value

    Brand

    Qualfast

    EAN

    5036140320130

    Grade

    4.8

    Leading Standard

    DIN 975

    Length

    1000mm

    Material

    Steel

    MFR Part No.

    2701M036SC

    Product Type

    Studding

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M36

    UNSPSC Code

    31161618