₹351.00
Ex VAT
₹414.18
Inc VAT
Product Details
Product Specification
Mild Steel - Grade 4.6 Self-Colour: UNC
Colour-coded at each end of length for easy identification as shown.
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140320512 |
Grade | 4.8 |
Leading Standard | BS 4882 |
Length | 3ftmm |
Material | Steel |
Product Type | Screwed Studding |
Surface Treatment | Plain |
Thread | UNC |
Thread Direction | Right Hand |
Thread Size | 7/16" |
UNSPSC Code | 31161618 |